EM-3860-05-WE00
Johnson Controls Panel Meters & Gauges, EM-3000 Power and Energy Meters Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

EM-3860-05-WE00

Johnson Controls Panel Meters & Gauges, EM-3000 Power and Energy Meters Series
In stock
Item Number
EM-3860-05-WE00
MFG Item Number
EM-3860-05-WE00
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Panel Meters & Gauges, EM-3000 Power and Energy Meters Series
Item #
EM-3860-05-WE00
Kw Sub-Meter Wifi; 60; Kw Sub-Meter

EM-3000 Power and Energy Meters Series Information

  • 0.2% Class Revenue Certifiable Energy and Demand Sub‑meter
  • Direct Interface with Most Building Management Systems
  • Meets ANSI C12.20 (0.2%) and IEC 62053‑22 (0.2%) Classes
  • Ethernet or Wireless Ethernet via Modbus TCP
  • Bright Red LED Display with Three 0.56" Lines
  • % of Load Bar for Analog Meter Perception
  • Multifunction Measurement Capability
  • Very Easy To Install ‑ Small Footprint
The EM‑3000 Series meter is a high performance product designed to measure revenue grade electrical energy usage and communicate back that information using modern communication media. The unit supports RJ45 Ethernet or IEEE 802.11 WiFi Ethernet connections. This allows it to be placed anywhere within a facility and have it communicate back to central software quickly and automatically. The unit also has a front IrDA port that can be read and configured with an IrDA‑equipped device, such as a laptop PC.

The unit is designed with advanced measurement capabilities, allowing it to achieve high performance accuracy. The EM‑3000 Series meter is specified as a 0.2% class energy meter for billing applications.
The EM‑3000 Series meter uses standard 5 or 1 Amp CTs (either split or donut). It surface mounts to any wall and is easily programmed in minutes. The unit is designed specifically to be a low cost, highly accurate sub‑meter with advanced communication and easy installation.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number EM-3860-05-WE00
Item Number EM-3860-05-WE00
Manufacturer Johnson Controls
Product Series EM-3000 Power and Energy Meters
Family Series Johnson Controls Panel Meters & Gauges, EM-3000 Power and Energy Meters Series
Type (Engineering Units) AC Amps, AC Volts, DC Amps, DC Volts, Hertz, Kilowatt-Hours, Kilowatts, Power Factor
Max Input Signal 5 A, 600 V
Display Type LED
Display Digits 4
Power Supply 100-370 VDC, 90-400 VAC
Nominal Supply Voltage 110 VDC, 120 VAC, 240 VAC, 250 VDC
Relays 0
Alarm Indicators No
Analog Output None
Communication WiFi
Excitation None
Accuracy 0.2 %
Operating Temperature -4-158 °F
Approvals UL
Net Weight 4 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved