JH24D020
Johnson Controls HVAC Valves, J Series Electric Zone Valves Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

JH24D020

Johnson Controls HVAC Valves, J Series Electric Zone Valves Series
In stock
Item Number
JH24D020
MFG Item Number
JH24D020
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, J Series Electric Zone Valves Series
Item #
JH24D020
Actuator No Hi-Closeoff; Actuator

J Series Electric Zone Valves Series Information

  • High Closeoff Pressure Actuator Option Satisfies Demanding Requirements of High‑Rise Buildings and High‑Pressure Pumping Systems
  • Quick and Simple Actuator Removal Eases Installation and Provides Quick Actuator Replacement during Service
  • Interchangeable Actuators Allow Field Conversion from Normally Open to Normally Closed without Re‑Piping
  • Bubble‑Tight Shutoff Conserves Energy and Accurately Controls Zone Temperature for Increased Comfort
  • Choice of End Connections Provides Increased Versatility and Replacement Capability
J Series Electric Zone Valves accurately control the flow of saturated steam, hot water, and chilled water through coils and heat exchangers of all types, in a wide range of HVAC applications. The spring‑return, two‑position design with synchronous motor has proven reliable in millions of installations worldwide. The actuator can be removed from the valve quickly and easily, simplifying installation and servicing. No special linkage kit or commissioning is required.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number JH24D020
Item Number JH24D020
Manufacturer Johnson Controls
Product Series J Series Electric Zone Valves
Family Series Johnson Controls HVAC Valves, J Series Electric Zone Valves Series
Control Signal Two Position
Fail-Safe Mode Spring Return
Supply Voltage 208 VAC
Media Temperature 32-250 °F
Manual Operation No
Fail Safe Position Spring Open
Approvals CE, UL
Comments High Close-Off
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved