KZ-4000-8
Johnson Controls Relays, KZ-4000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

KZ-4000-8

Johnson Controls Relays, KZ-4000 Series
In stock
Item Number
KZ-4000-8
MFG Item Number
KZ-4000-8
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, KZ-4000 Series
Item #
KZ-4000-8
Relay;Dpdt;120Vac L/Encl

KZ-4000 Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number KZ-4000-8
Item Number KZ-4000-8
Manufacturer Johnson Controls
Product Series KZ-4000
Family Series Johnson Controls Relays, KZ-4000 Series
Published Coil Voltage 120 VAC
Contacts DPDT
Mounting Surface
Termination Screw Terminals
Status Indicator No
Push-to-Test No
Diode No
Contact Material Silver Alloy
Rating @ 120 VAC 25 A
Nominal Coil Voltage 120 VAC
Max Current 25 A
Mechanical Latch No
Safety Guided No
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved