The store will not work correctly when cookies are disabled.
M9116-GGA-2
Johnson Controls Dampers, M9116 Series
MFG Item Number
M9116-GGA-2
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Electric Motor Actuator; 140
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
M9116-GGA-2 |
Item Number |
M9116-GGA-2 |
Manufacturer |
Johnson Controls |
Product Series |
M9116 |
Family Series |
Johnson Controls Dampers, M9116 Series |
Control Signal |
Modulating 0-10 VDC, Modulating 0-20 mA, Modulating 2-10 VDC, Modulating 4-20 mA |
Nominal Timing |
115 s |
Nominal Supply Voltage |
24 VAC, 24 VDC |
Rotational Stroke (Deg) |
93 |
Fail-Safe Mode |
Non-Spring Return |
Torque Rating |
140 lb-in |
Feedback |
0-10 VDC, 2-10 VDC |
Mounting |
Direct Coupled |
Shaft Size |
Square 3/8-5/8 ", Round 3/8-3/4 " |
Shaft Rotation |
By Wiring |
NEMA Rating |
NEMA 2 |
IP Rating |
IP42 |
Temperature Range |
-4-122 °F |
Internal Aux Switches |
0 |
Electrical Connections |
Screw Terminals |
Approvals |
CE, CSA, UL |
Net Weight |
1.48 lbs |
Gross Weight |
1.84 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved