NS-FTN7003-2
Johnson Controls HVAC Sensors, NS Network Sensors Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

NS-FTN7003-2

Johnson Controls HVAC Sensors, NS Network Sensors Series
In stock
Item Number
NS-FTN7003-2
MFG Item Number
NS-FTN7003-2
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, NS Network Sensors Series
Item #
NS-FTN7003-2
Ns-Ftn7003-2 Temperature;

NS Network Sensors Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number NS-FTN7003-2
Item Number NS-FTN7003-2
Manufacturer Johnson Controls
Product Series NS Network Sensors
Family Series Johnson Controls HVAC Sensors, NS Network Sensors Series
Output 1 kOhm Platinum RTD, BACnet
Temperature Range (F) 32-104 °F
Function Temperature
Display No Display
Override No
Set Point No
Approvals CE, UL
Comments Flush Mount
Net Weight 0.25 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved