PSH300A
Johnson Controls Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PSH300A

Johnson Controls Transformers
In stock
Item Number
PSH300A
MFG Item Number
PSH300A
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Series
Item #
PSH300A
Power Supply 3-100Va Out

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PSH300A
Item Number PSH300A
Manufacturer Johnson Controls
Family Series Johnson Controls Transformers
Phase 1
Type Control
VA Rating 300 VA
Primary Voltage 120 V, 240 V, 277 V, 480 V
Secondary Voltage 24 V
Enclosed Yes
Mounting Panel
NEMA Rating NEMA 1
Termination Integrally Molded Terminal Blocks
Temperature Range (F) 131 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved