PSH300A-LVC
Johnson Controls Transformers
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PSH300A-LVC

Johnson Controls Transformers
In stock
Item Number
PSH300A-LVC
MFG Item Number
PSH300A-LVC
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Series
Item #
PSH300A-LVC
Encl 300Va Ps W/3 100Va; Encl 300Va

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PSH300A-LVC
Item Number PSH300A-LVC
Manufacturer Johnson Controls
Family Series Johnson Controls Transformers
Phase 1
Type Control
VA Rating 300 VA
Primary Voltage 120 V, 240 V, 277 V, 480 V
Secondary Voltage 24 V
Enclosed Yes
Mounting Panel
NEMA Rating NEMA 1
Termination Integrally Molded Terminal Blocks
Terminal Covers Yes
Temperature Range (F) 131 °F
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved