The store will not work correctly when cookies are disabled.
PSH75A
Johnson Controls Transformers
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Rib Encl 75Va 24 Vac Pwr; Supply
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
PSH75A |
Item Number |
PSH75A |
Manufacturer |
Johnson Controls |
Family Series |
Johnson Controls Transformers |
Phase |
1 |
Type |
Control |
VA Rating |
75 VA |
Primary Voltage |
120 V, 208 V, 240 V, 277 V, 480 V |
Secondary Voltage |
24 V |
Enclosed |
Yes |
Mounting |
Panel |
Termination |
Integrally Molded Terminal Blocks |
Approvals |
UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved