PSH75A75A
Johnson Controls Transformers, RIB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

PSH75A75A

Johnson Controls Transformers, RIB Series
In stock
Item Number
PSH75A75A
MFG Item Number
PSH75A75A
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, RIB Series
Item #
PSH75A75A
Rib Dbl 75Va 24 Vac Pwr; Supply

RIB Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number PSH75A75A
Item Number PSH75A75A
Manufacturer Johnson Controls
Product Series RIB
Family Series Johnson Controls Transformers, RIB Series
Phase 1
VA Rating 75 VA
Primary Voltage 120 V, 208 V, 240 V, 277 V, 480 V
Secondary Voltage 24 V
Enclosed Yes
Mounting Panel, Wall
Termination Integrally Molded Terminal Blocks
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved