R310AE-2C
Johnson Controls Sensors, Hawkeye Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

R310AE-2C

Johnson Controls Sensors, Hawkeye Series
In stock
Item Number
R310AE-2C
MFG Item Number
R310AE-2C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, Hawkeye Series
Item #
R310AE-2C
Current Status Switch

Hawkeye Series Information

  • High Amperage Split‑Core Current Transducer
  • 4‑20mA Loop Powered Output
  • Split‑Core Design is Ideal for Retrofit Load Trending
The Hawkeye analog current transducers provide reliable load trending information for large motor loads (up to 2400A) with a proportional 4‑20mA signal. Each sensor can be calibrated for maximum resolution using the span potentiometer.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number R310AE-2C
Item Number R310AE-2C
Manufacturer Johnson Controls
Product Series Hawkeye
Family Series Johnson Controls Sensors, Hawkeye Series
Split Core No
Window Diameter 0.7 "
Current Range 0.75-200 A
Net Weight 0.185 lbs
Gross Weight 0.315 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved