RIB2401SBC
Johnson Controls Relays, RIB (Relay in a Box) Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RIB2401SBC

Johnson Controls Relays, RIB (Relay in a Box) Series
In stock
Item Number
RIB2401SBC
MFG Item Number
RIB2401SBC
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, RIB (Relay in a Box) Series
Item #
RIB2401SBC
Rib 20A Spdt + Hoa 24 Vac; Dc 120Vac

RIB (Relay in a Box) Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RIB2401SBC
Item Number RIB2401SBC
Manufacturer Johnson Controls
Product Series RIB (Relay in a Box)
Family Series Johnson Controls Relays, RIB (Relay in a Box) Series
Current 20 A
Voltage 120 VAC, 24 VAC/VDC
Number of Electrical Connections 1
Contact Type SPDT
Mounting Surface
Termination Screw Terminals
Expected Relay Life 10 Million Cycles Minimum Mechanical
Operating Temperature -30-140 °F
Humidity Range 5-95% (Noncondensing)
Wire Size 16 "
Wire Rating 600 V
Approvals UL
Net Weight 0.475 lbs
Gross Weight 0.57 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved