RIBM2401D
Johnson Controls Relays, RIB (Relay in a Box) Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RIBM2401D

Johnson Controls Relays, RIB (Relay in a Box) Series
In stock
Item Number
RIBM2401D
MFG Item Number
RIBM2401D
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, RIB (Relay in a Box) Series
Item #
RIBM2401D
Rib4in. Track Mt. 10A 24; Vacdc 120Vac

RIB (Relay in a Box) Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RIBM2401D
Item Number RIBM2401D
Manufacturer Johnson Controls
Product Series RIB (Relay in a Box)
Family Series Johnson Controls Relays, RIB (Relay in a Box) Series
Current Rating 10 A
Voltage 120 VAC, 24 VAC/VDC
Number of Electrical Connections 1
Contact Type DPDT
Expected Relay Life 10 Million Cycles Minimum Mechanical
Operating Temperature -30-140 °F
Humidity Range 5-95% (Noncondensing)
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved