The store will not work correctly when cookies are disabled.
RIBMN24S
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Rib2.75in. Track Mt 15A+Hoa; 24 Acdc
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
RIBMN24S |
Item Number |
RIBMN24S |
Manufacturer |
Johnson Controls |
Family Series |
Johnson Controls Relays |
Current Rating |
15 A |
Voltage |
24 VAC/VDC |
Number of Electrical Connections |
1 |
Contact Type |
1NO or 1NC (Selectable) |
Type |
Track Mount Pilot Relay |
Expected Relay Life |
10 Million Cycles Minimum Mechanical |
Operating Temperature |
-30-140 °F |
Humidity Range |
5-95% (Noncondensing) |
Approvals |
UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved