RIBMU1SC
Johnson Controls Relays, RIB (Relay in a Box) Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RIBMU1SC

Johnson Controls Relays, RIB (Relay in a Box) Series
In stock
Item Number
RIBMU1SC
MFG Item Number
RIBMU1SC
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Relays, RIB (Relay in a Box) Series
Item #
RIBMU1SC
Rib4in.Tkmt 15A Spdt+Hoa; 1030V120Vac

RIB (Relay in a Box) Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number RIBMU1SC
Item Number RIBMU1SC
Manufacturer Johnson Controls
Product Series RIB (Relay in a Box)
Family Series Johnson Controls Relays, RIB (Relay in a Box) Series
Current Rating 15 A
Voltage 10-30 VAC/VDC, 120 VAC
Number of Electrical Connections 1
Contact Type SPDT
Expected Relay Life 10 Million Cycles Minimum Mechanical
Operating Temperature -30-140 °F
Humidity Range 5-95% (Noncondensing)
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved