The store will not work correctly when cookies are disabled.
RIBTE01SB
MFG Item Number
RIBTE01SB
Availability
Obsolete Item No Longer Available
Product Details
Overview
Rib 20A+H0A 120V Sply+5/; 30V
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
RIBTE01SB |
Item Number |
RIBTE01SB |
Manufacturer |
Johnson Controls |
Family Series |
Johnson Controls Relays |
Type |
Enclosed Low-Input / Optoisolated Relay |
Current |
20 A |
Voltage |
120 VAC |
Number of Electrical Connections |
1 |
Contact Type |
1NO, 1NC |
Mounting |
Surface |
Termination |
Screw Terminals |
Expected Relay Life |
10 Million Cycles Minimum Mechanical |
Operating Temperature |
-30-140 °F |
Humidity Range |
5-95% (Noncondensing) |
Wire Size |
16 " |
Wire Rating |
600 V |
Approvals |
UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved