RIBXKTV5-50
Johnson Controls Sensors, RIB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

RIBXKTV5-50

Johnson Controls Sensors, RIB Series
In stock
Item Number
RIBXKTV5-50
MFG Item Number
RIBXKTV5-50
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Sensors, RIB Series
Item #
RIBXKTV5-50
Ribxktv5-50; Ribxktv5-50

RIB Series Information

Specifications

Specifications
Manufacturer Part Number RIBXKTV5-50
Item Number RIBXKTV5-50
Manufacturer Johnson Controls
Product Series RIB
Family Series Johnson Controls Sensors, RIB Series
Split Core No
Power Supply 600 VAC
Window Diameter 0.5 "
Output 0-5 VDC
Current Range 0-50 A
Approvals UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved