T26S-18C
Johnson Controls Thermostats
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T26S-18C

Johnson Controls Thermostats
In stock
Item Number
T26S-18C
MFG Item Number
T26S-18C
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Thermostats, T22-T25-T26 Line Voltage Wall Thermostats Series
Item #
T26S-18C
Line Voltage Thermostat;

T22-T25-T26 Line Voltage Wall Thermostats Series Information

  • Attractive Beige Colored, High‑Impact Plastic Enclosure (T26 Series)
  • Close Differential without the Need for Anticipators
  • Bi‑Metal Thermometer Supplied as Standard except Where Indicated
  • Equipped with Adjustable Dial Stops (T26 Series)
For line voltage control of residential, commercial, or industrial heating or year‑round air conditioning. Heat or cold anticipators are not required. The liquid‑charged temperature sensing element and highly efficient diaphragm and leverage provide close temperature control.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number T26S-18C
Item Number T26S-18C
Manufacturer Johnson Controls
Product Series T22-T25-T26 Line Voltage Wall Thermostats
Family Series Johnson Controls Thermostats
Power Method 120 VAC, 208 VAC, 240 VAC
Display Set Dial
Application Line Voltage
Stages 1 Heat/1 Cool
Communicating No
Color Beige
Changeover Automatic
Programmability Non-Programmable
Wi-Fi Enabled No
Temp Setting Range 40-90 °F
Onboard Occupancy Sensor No
Net Weight 0.91 lbs
Gross Weight 0.91 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved