TE-6310F-0
Johnson Controls HVAC Sensors, TE-6300 Sensors Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TE-6310F-0

Johnson Controls HVAC Sensors, TE-6300 Sensors Series
In stock
Item Number
TE-6310F-0
MFG Item Number
TE-6310F-0
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Sensors, TE-6300 Sensors Series
Item #
TE-6310F-0
Temp Sensor Wallplate; Room 80X120

TE-6300 Sensors Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TE-6310F-0
Item Number TE-6310F-0
Manufacturer Johnson Controls
Product Series TE-6300 Sensors
Family Series Johnson Controls HVAC Sensors, TE-6300 Sensors Series
Application Indoor
Output 1 kOhm Nickel RTD
Temperature Range (F) 32-104 °F
Function Temperature
Display No Display
Override No
Set Point No
Comments Flush Mount
Net Weight 0.25 lbs
Gross Weight 0.25 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved