TR240VA001
Johnson Controls Transformers, RIB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TR240VA001

Johnson Controls Transformers, RIB Series
In stock
Item Number
TR240VA001
MFG Item Number
TR240VA001
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, RIB Series
Item #
TR240VA001
Transformer 240Va 120-24V; 1 Hub

RIB Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TR240VA001
Item Number TR240VA001
Manufacturer Johnson Controls
Product Series RIB
Family Series Johnson Controls Transformers, RIB Series
Phase 1
VA Rating 240 VA
Primary Voltage 120 V
Secondary Voltage 24 V
Enclosed No
Mounting Foot, Hub Mount
Termination Wire Leads
Temperature Range (F) -30-140 °F
Approvals CSA, UL
Net Weight 0.0624 lbs
Gross Weight 0.0624 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved