TR40VA002US
Johnson Controls Transformers, RIB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TR40VA002US

Johnson Controls Transformers, RIB Series
In stock
Item Number
TR40VA002US
MFG Item Number
TR40VA002US
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, RIB Series
Item #
TR40VA002US
Transformer Usa 40Va; Transformer

RIB Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TR40VA002US
Item Number TR40VA002US
Manufacturer Johnson Controls
Product Series RIB
Family Series Johnson Controls Transformers, RIB Series
Phase 1
VA Rating 40 VA
Primary Voltage 120 V
Secondary Voltage 24 V
Enclosed No
Mounting Foot, Hub Mount
Termination Wire Leads
Temperature Range (F) -30-140 °F
Approvals CSA, UL
Net Weight 1.665 lbs
Gross Weight 1.775 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved