TR50VA002
Johnson Controls Transformers, RIB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TR50VA002

Johnson Controls Transformers, RIB Series
In stock
Item Number
TR50VA002
MFG Item Number
TR50VA002
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, RIB Series
Item #
TR50VA002
Transformer 50Va 120- 24V; 2 Hubs

RIB Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number TR50VA002
Item Number TR50VA002
Manufacturer Johnson Controls
Product Series RIB
Family Series Johnson Controls Transformers, RIB Series
Phase 1
VA Rating 50 VA
Primary Voltage 120 V
Secondary Voltage 24 V
Enclosed No
Mounting Foot, Hub Mount
Termination Wire Leads
Temperature Range (F) -30-140 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved