The store will not work correctly when cookies are disabled.
TR50VA004
Johnson Controls Transformers
MFG Item Number
TR50VA004
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Transformer 50Va 480/277/;
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
TR50VA004 |
Item Number |
TR50VA004 |
Manufacturer |
Johnson Controls |
Family Series |
Johnson Controls Transformers |
Phase |
1 |
Type |
Control |
VA Rating |
50 VA |
Primary Voltage |
120 V, 240 V, 277 V, 480 V |
Secondary Voltage |
24 V |
Enclosed |
No |
Mounting |
Foot, Hub Mount |
Termination |
Wire Leads |
Temperature Range (F) |
-30-140 °F |
Approvals |
CSA, UL |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved