TR75VA001
Johnson Controls Transformers, RIB Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

TR75VA001

Johnson Controls Transformers, RIB Series
In stock
Item Number
TR75VA001
MFG Item Number
TR75VA001
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, RIB Series
Item #
TR75VA001
Transformer 75Va 120-24V; 1 Hub

RIB Series Information

Specifications

Specifications
Manufacturer Part Number TR75VA001
Item Number TR75VA001
Manufacturer Johnson Controls
Product Series RIB
Family Series Johnson Controls Transformers, RIB Series
Phase 1
VA Rating 75 VA
Primary Voltage 120 V
Secondary Voltage 24 V
Enclosed No
Mounting Foot, Hub Mount
Termination Wire Leads
Temperature Range (F) -30-140 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved