V148AL-1C
Johnson Controls HVAC Valves, V148 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V148AL-1C

Johnson Controls HVAC Valves, V148 Series
In stock
Item Number
V148AL-1C
MFG Item Number
V148AL-1C
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, V148 Series
Item #
V148AL-1C
1In High Water Pressure; Three Way

V148 Series Information

  • No Close‑Fitting or Sliding Parts in Water Passages
  • High Water Pressure Design
  • Pressure‑Balanced Design
  • Corrosion‑Resistant Material for Internal Parts
  • Accessible Range Spring
  • Take‑Apart Construction
The V148 Series Three‑Way Pressure‑Actuated Water‑Regulating Valves regulate water flow to control refrigerant head pressure in systems with single or multiple water‑cooled condensers. The V148 valves are designed for applications with system water pressures of up to 350 psi (24.1 bar), such as high‑rise buildings. V148EK and V148AL valves have an adjustable opening point in a refrigerant pressure range of 145 to 190 psi (10.0 to 13.1 bar). V148EK and V148AL valves are available in 3/4 in. and 1 in. sizes. Use these valves with standard, non‑corrosive refrigerants. V148GK1 and V148GL1 valves have an adjustable opening point in a refrigerant pressure range of 200 to 400 psi (13.8 to 27.6 bar). The V148GK1 and V148GL1 Valves are available in 3/4 in. and 1 in. sizes for use with standard, non‑corrosive, high‑pressure refrigerants.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number V148AL-1C
Item Number V148AL-1C
Manufacturer Johnson Controls
Product Series V148
Family Series Johnson Controls HVAC Valves, V148 Series
Pipe Size 1 "
Body Style Three-Way
Min Opening Point 145 psi
Factory Setpoint Opening 165 psi
Max Opening Point 190 psi
Inlet and Outlet Union Sweat
Pressure Connection Capillary with 1/4 " Flare
Net Weight 12 lbs
Gross Weight 12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved