V248GD1-001C
Johnson Controls HVAC Valves, V248 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V248GD1-001C

Johnson Controls HVAC Valves, V248 Series
In stock
Item Number
V248GD1-001C
MFG Item Number
V248GD1-001C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, V248 Series
Item #
V248GD1-001C
Watervalve 1In Npt 3Way; Hp Refrig;

V248 Series Information

  • No Close Fitting or Sliding Parts in Water Passages
  • Accessible Range Spring
  • Take‑Apart Construction
  • Pressure‑Balanced Design
  • Corrosion‑Resistant Material for Internal Parts
The V248 Series Three‑Way Pressure‑Actuated Water‑Regulating Valves for High‑Pressure Refrigerants regulate water flow and control refrigerant head pressure in systems with single or multiple water‑cooled condensers. V248 valves have an adjustable opening point in a refrigerant pressure range of 200 to 400 psi (13.8 to 27.6 bar). V248 valves are available in 1/2 in. through 1‑1/2 in. size for use with standard, non‑corrosive, high‑pressure refrigerants.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number V248GD1-001C
Item Number V248GD1-001C
Manufacturer Johnson Controls
Product Series V248
Family Series Johnson Controls HVAC Valves, V248 Series
Pipe Size 1 "
Body Style Three-Way
Min Opening Point 200 psi
Factory Setpoint Opening 275 psi
Max Opening Point 400 psi
Application Non-Corrosive Refrigerants
Body Material Iron
Internal Material Brass
Inlet and Outlet Threaded
Pressure Connection 1/4 " Flare
Net Weight 12 lbs
Gross Weight 12 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved