V43AT-2C
Johnson Controls HVAC Valves, V43 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V43AT-2C

Johnson Controls HVAC Valves, V43 Series
In stock
Item Number
V43AT-2C
MFG Item Number
V43AT-2C
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, V43 Series
Item #
V43AT-2C
Pres Actuated Water Valve; 140/260

V43 Series Information

  • Built‑in Pilot Valve Allows More Precise Throttling
  • Easy Adjustment Allows Service and Adjustment without Breaking Line Connections
  • Drain Plug Allows Water to Be Drained during Shutdown to Reduce the Possibility of Freeze‑up
  • Mesh Monel Screen Protects Pilot Valve from Items Such as Dirt and Scale and Is Easily Removed for Cleaning and Servicing without Breaking Any Line Connections
The V43/V243 Pressure Actuated Water Regulating Valves are designed to regulate water flow through the condenser of large refrigerated cooling systems. These pilot‑operated valves open on an increase in refrigerant head pressure and provide modulating operation. The V43/V243 water regulating valves are available for commercial and maritime applications. V43 valves are available for non‑corrosive low‑ and medium‑pressure refrigerants such as R‑134A, R‑404A, R‑502, and R‑507. Specially designed V43 valves are also available for ammonia service (R‑717). V243 valves are available for non‑corrosive high‑pressure refrigerants such as R410A. Commercial V43/V243 valves are constructed with a cast iron body, brass internal parts, and bronze seat material. To resist the corrosive action of sea water, the V43/V243 maritime and navy models are constructed with a red brass body, bronze and monel interior parts, and monel seat material.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number V43AT-2C
Item Number V43AT-2C
Manufacturer Johnson Controls
Product Series V43
Family Series Johnson Controls HVAC Valves, V43 Series
Pipe Size 2.5 "
Body Style Two-Way
Min Opening Point 140 psi
Factory Setpoint Opening 180 psi
Max Opening Point 260 psi
Body Material Iron
Internal Material Brass
Inlet and Outlet Flange - ASME
Pressure Connection 1/4 " Flare
Net Weight 65 lbs
Gross Weight 65 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved