V46AL-2C
Johnson Controls HVAC Valves, V46 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

V46AL-2C

Johnson Controls HVAC Valves, V46 Series
In stock
Item Number
V46AL-2C
MFG Item Number
V46AL-2C
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, V46 Series
Item #
V46AL-2C
1 In Water Valve 2 Way; 1 In Water

V46 Series Information

  • 3/8, 1/2, and 3/4 in. Valves May Be Disassembled and Reassembled without Detaching from the Refrigeration System or without Pumping Down
  • No Close Fitting or Sliding Parts in Water Passages
  • Minimizes Chatter or Water Hammer
  • Free Movement of All Parts Provides Smooth Pressure Modulation
  • Refrigerant Adjustment Is Not Affected by Water Pressure
  • Withstands High Hydraulic Shock without Damage
  • Range Spring Does Not Come in Contact with Cooling Water
  • Easy Manual Flushing, If Required
The V46 is a pressure actuated modulating valve that is suitable for use either on closed or open systems. Direct acting valves open on pressure increase. This type of valve is primarily used to regulate the flow of water or glycol to a water cooled condenser on a refrigeration system.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number V46AL-2C
Item Number V46AL-2C
Manufacturer Johnson Controls
Product Series V46
Family Series Johnson Controls HVAC Valves, V46 Series
Pipe Size 1 "
Body Style Two-Way
Min Opening Point 70 psi
Max Opening Point 260 psi
Body Material Iron
Inlet and Outlet Union Sweat
Pressure Connection Capillary with 1/4 " Flare
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved