VA-3100-HGC
Johnson Controls HVAC Valves, VA-3100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VA-3100-HGC

Johnson Controls HVAC Valves, VA-3100 Series
In stock
Item Number
VA-3100-HGC
MFG Item Number
VA-3100-HGC
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, VA-3100 Series
Item #
VA-3100-HGC
Act Va-3100-Hgc Prop; Electric

VA-3100 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VA-3100-HGC
Item Number VA-3100-HGC
Manufacturer Johnson Controls
Product Series VA-3100
Family Series Johnson Controls HVAC Valves, VA-3100 Series
Control Signal Proportional 0-10 VDC
Fail-Safe Mode Non-Spring Return
Supply Voltage 24 VAC
Nominal Stroke 1.65 "
Manual Operation No
Approvals CSA, UL
Net Weight 9.24 lbs
Gross Weight 9.24 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved