VA-4233-GGA-2
Johnson Controls HVAC Valves, VA-4233 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VA-4233-GGA-2

Johnson Controls HVAC Valves, VA-4233 Series
In stock
Item Number
VA-4233-GGA-2
MFG Item Number
VA-4233-GGA-2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, VA-4233 Series
Item #
VA-4233-GGA-2
Uva Linear Actr. Ccw; Actuator

VA-4233 Series Information


Videos

Specifications

Specifications
Manufacturer Part Number VA-4233-GGA-2
Item Number VA-4233-GGA-2
Manufacturer Johnson Controls
Product Series VA-4233
Family Series Johnson Controls HVAC Valves, VA-4233 Series
Control Signal Proportional 0-10 VDC
Fail-Safe Mode Spring Return
Supply Voltage 24 VAC, 24 VDC
Run Time 76 s
Nominal Stroke 0.9 "
Media Temperature 35-250 °F
Manual Operation Yes
Fail Safe Position Stem Up
Approvals CSA, UL
Net Weight 3.045 lbs
Gross Weight 3.425 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved