VA-6100-HGC
Johnson Controls HVAC Valves, VA-6100 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VA-6100-HGC

Johnson Controls HVAC Valves, VA-6100 Series
In stock
Item Number
VA-6100-HGC
MFG Item Number
VA-6100-HGC
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, VA-6100 Series
Item #
VA-6100-HGC
Act Va-6100-Hgc With; Electric

VA-6100 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VA-6100-HGC
Item Number VA-6100-HGC
Manufacturer Johnson Controls
Product Series VA-6100
Family Series Johnson Controls HVAC Valves, VA-6100 Series
Control Signal Proportional 0-10 VDC
Fail-Safe Mode Spring Return
Supply Voltage 24 VAC
Run Time 111 s
Nominal Stroke 1.65 "
Manual Operation Yes
Approvals cUL, UL
Net Weight 16.5 lbs
Gross Weight 21.55 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved