VA-7010-8002
Johnson Controls HVAC Valves, VA-7010 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VA-7010-8002

Johnson Controls HVAC Valves, VA-7010 Series
In stock
Item Number
VA-7010-8002
MFG Item Number
VA-7010-8002
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, VA-7010 Series
Item #
VA-7010-8002
Actuator 120 Vac On/Off

VA-7010 Series Information

  • Actuator Can Be Mounted After the Valve Body Is Installed, Simplifying Installation in Confined Spaces While Allowing Application Flexibility
  • Actuator Can Be Rotated After Mounting, Providing Easier Wiring by Locating the Wiring Conduit Entry in Any Direction
  • Flat Profile Design with Small Side Clearance Provides Mounting Close to Flat Surfaces and Saves Space
  • Low Voltage or Line Voltage Models Provide Application Flexibility
  • Manual Lever Allows Manual Position Mode for Servicing
  • AC Stall Type Motor Ensures Quiet Operation
The VA‑7010 Series Electric Valve Actuators provide two‑position (open/closed) control and can easily be field mounted with a threaded coupling onto VG4000 and VG5000 Series Zone Valves. A lever at the side of the actuator housing can be used to open the mounted valve manually for servicing.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VA-7010-8002
Item Number VA-7010-8002
Manufacturer Johnson Controls
Product Series VA-7010
Family Series Johnson Controls HVAC Valves, VA-7010 Series
Control Signal Two Position
Fail-Safe Mode Non-Spring Return
Supply Voltage 120 VAC
Run Time 10 s
Nominal Stroke 0.2 "
Manual Operation Yes
Approvals CE, CSA, UL
Net Weight 1.09 lbs
Gross Weight 1.23 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved