VA-7150-1001
Johnson Controls HVAC Valves, VA-7150 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VA-7150-1001

Johnson Controls HVAC Valves, VA-7150 Series
In stock
Item Number
VA-7150-1001
MFG Item Number
VA-7150-1001
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, VA-7150 Series
Item #
VA-7150-1001
Actuator 24 Vac; Lb; Incremental

VA-7150 Series Information

  • Magnetic Clutch Provides Constant Output Force for Positive Closeoff of Valves, and Protects the Motor in Stall Conditions
  • Compact Unit Provides 90 lb Force Output, Covering a Wide Range of Applications with Just One Actuator
  • Unique Yoke Design Enables Easy Field Mounting to Valves, Reducing Installation and Stroke Adjustment Time
  • Selectable Direct and Reverse Action Simplifies Setup and Installation
  • Durable Construction Provides a Longer Cycle Life
The VA‑715x Series synchronous, motor‑driven actuator provides incremental (three‑wire), incremental with feedback, or proportional control of valves with up to 3/4 in. (19.05 mm) stroke in HVAC applications. This compact, non‑spring‑return actuator has a 90 lb (400 N) force minimum, and responds to a variety of input signals. The VA‑715x Series can be easily field mounted or ordered factory coupled to VG7000 Series Bronze Control Valves.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VA-7150-1001
Item Number VA-7150-1001
Manufacturer Johnson Controls
Product Series VA-7150
Family Series Johnson Controls HVAC Valves, VA-7150 Series
Control Signal Floating
Fail-Safe Mode Non-Spring Return
Supply Voltage 24 VAC
Run Time 165 s
Nominal Stroke 0.75 "
Media Temperature 280 °F
Manual Operation No
Approvals CSA, UL
Net Weight 1.4 lbs
Gross Weight 1.795 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved