VA-7480-0312
Johnson Controls HVAC Valves, VA-7480 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VA-7480-0312

Johnson Controls HVAC Valves, VA-7480 Series
In stock
Item Number
VA-7480-0312
MFG Item Number
VA-7480-0312
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, VA-7480 Series
Item #
VA-7480-0312
Act Floating Stand; Act Floating

VA-7480 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VA-7480-0312
Item Number VA-7480-0312
Manufacturer Johnson Controls
Product Series VA-7480
Family Series Johnson Controls HVAC Valves, VA-7480 Series
Control Signal Floating
Fail-Safe Mode Non-Spring Return
Supply Voltage 24 VAC
Nominal Stroke 0.25 "
Media Temperature 35-203 °F
Manual Operation No
Approvals CE, CSA, UL
Net Weight 0.59 lbs
Gross Weight 0.675 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved