VA-8122-1
Johnson Controls HVAC Valves, VA-8122 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VA-8122-1

Johnson Controls HVAC Valves, VA-8122 Series
In stock
Item Number
VA-8122-1
MFG Item Number
VA-8122-1
Series
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, VA-8122 Series
Item #
VA-8122-1
Valve Actuator; Electric; 22# Prop

VA-8122 Series Information

  • Power Failure Detection and Low Voltage Indication Prevent Data Corruption of the Actuator's Memory and Warns of Insufficient Supply Voltage
  • AUTOCAL Pushbutton Allows the Actuator to Define the Control Input Range Proportionally Over the Stroke
  • Selectable Direction of Action, Drive Down or Drive Up, Provides Application Flexibility
  • Light‑Emitting Diode (LED) Reduces Commissioning Time and Displays Operating Status
  • Simplified Setup and Adjust Procedures Decrease Installation Costs
  • Wide Range of Control Inputs Meets the Needs of Most Applications
The VA‑8122 Proportional Valve Actuator is an electric actuator that provides proportional control of valves with up to a 5/16 in. stroke in Heating, Ventilating, and Air Conditioning (HVAC) applications. This compact, non‑spring return actuator has a 22 lb minimum seating force in a compact, easy‑to‑install package. The VA‑8122 can be ordered factory coupled to the 1/2 in. or 3/4 in. VG7000 Series bronze valves for hot or cold water service only. The VA‑8122 can be used for retrofits of VT Series Terminal Unit Valves (with slotted stems) and VB‑5x39 Series Flare Valves. Refer to the appropriate valve literature for more information.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VA-8122-1
Item Number VA-8122-1
Manufacturer Johnson Controls
Product Series VA-8122
Family Series Johnson Controls HVAC Valves, VA-8122 Series
Control Signal Proportional 0-10 VDC
Fail-Safe Mode Non-Spring Return
Supply Voltage 24 VAC
Run Time 90 s
Nominal Stroke 0.31 "
Media Temperature 195 °F
Manual Operation No
Approvals CE, CSA, UL
Net Weight 1.6 lbs
Gross Weight 1.6 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved