VA7830-HGA-2
Johnson Controls HVAC Valves, VA7800 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VA7830-HGA-2

Johnson Controls HVAC Valves, VA7800 Series
In stock
Item Number
VA7830-HGA-2
MFG Item Number
VA7830-HGA-2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, VA7800 Series
Item #
VA7830-HGA-2
O To 10 Vdc Prop.Contr.; O To 10

VA7800 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VA7830-HGA-2
Item Number VA7830-HGA-2
Manufacturer Johnson Controls
Product Series VA7800
Family Series Johnson Controls HVAC Valves, VA7800 Series
Control Signal Floating, Proportional 0-10 VDC, Proportional 4-20 mA
Fail-Safe Mode Spring Return
Supply Voltage 24 VAC
Run Time 76 s
Nominal Stroke 1 "
Manual Operation Yes
Fail Safe Position Stem Down
Approvals CE, UL
Net Weight 5.4 lbs
Gross Weight 5.4 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved