VA9104-GGA-2S
Johnson Controls HVAC Valves, VA9104 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VA9104-GGA-2S

Johnson Controls HVAC Valves, VA9104 Series
In stock
Item Number
VA9104-GGA-2S
MFG Item Number
VA9104-GGA-2S
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, VA9104 Series
Item #
VA9104-GGA-2S
Electric Valve Actuator

VA9104 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VA9104-GGA-2S
Item Number VA9104-GGA-2S
Manufacturer Johnson Controls
Product Series VA9104
Family Series Johnson Controls HVAC Valves, VA9104 Series
Control Signal Proportional 0-10 VDC, Proportional 4-20 mA
Fail-Safe Mode Non-Spring Return
Supply Voltage 24 VAC
Run Time 60 s
Nominal Stroke 90 deg
Manual Operation Yes
Approvals cUL, UL
Net Weight 1.47 lbs
Gross Weight 1.84 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved