VA9203-GGA-2Z
Johnson Controls HVAC Valves, VA9203 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VA9203-GGA-2Z

Johnson Controls HVAC Valves, VA9203 Series
In stock
Item Number
VA9203-GGA-2Z
MFG Item Number
VA9203-GGA-2Z
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, VA9203 Series
Item #
VA9203-GGA-2Z
Rotary Actuator; 27 Lb In; (3N-M)

VA9203 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VA9203-GGA-2Z
Item Number VA9203-GGA-2Z
Manufacturer Johnson Controls
Product Series VA9203
Family Series Johnson Controls HVAC Valves, VA9203 Series
Control Signal Proportional 0-10 VDC, Proportional 4-20 mA
Fail-Safe Mode Spring Return
Supply Voltage 24 VAC, 24 VDC
Run Time 90 s
Nominal Stroke 90 deg
Manual Operation No
Approvals CE, UL
Net Weight 2.315 lbs
Gross Weight 2.835 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved