VA9208-GGA-2
Johnson Controls HVAC Valves, VA9208 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VA9208-GGA-2

Johnson Controls HVAC Valves, VA9208 Series
In stock
Item Number
VA9208-GGA-2
MFG Item Number
VA9208-GGA-2
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, VA9208 Series
Item #
VA9208-GGA-2
Rotary Actuator; 70 Lb In; (8N-M)

VA9208 Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VA9208-GGA-2
Item Number VA9208-GGA-2
Manufacturer Johnson Controls
Product Series VA9208
Family Series Johnson Controls HVAC Valves, VA9208 Series
Control Signal Proportional 0-10 VDC, Proportional 4-20 mA
Fail-Safe Mode Spring Return
Supply Voltage 24 VAC, 24 VDC
Run Time 150 s
Nominal Stroke 90 deg
Manual Operation No
Approvals CE, UL
Net Weight 3.525 lbs
Gross Weight 4.085 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved