The store will not work correctly when cookies are disabled.
VFD68CMP-2C
Johnson Controls HVAC Drives, NH-HMQ-H1 Series
MFG Item Number
VFD68CMP-2C
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
HVAC Drives, NH-HMQ-H1 Series
15 Hp; 460 Vac; 50/60 Hz; 15 Hp
NH-HMQ-H1 Series Information
Specifications
Specifications
Ships Factory Direct |
No |
Manufacturer Part Number |
VFD68CMP-2C |
Item Number |
VFD68CMP-2C |
Manufacturer |
Johnson Controls |
Product Series |
NH-HMQ-H1 |
Family Series |
Johnson Controls HVAC Drives, NH-HMQ-H1 Series |
Nominal Input Voltage (AC) |
480 VAC |
Input Phase |
3 |
HP (Variable Torque Rating) |
15 hp |
Amps (Variable Torque Rating) |
23 A |
Input Range Voltage (AC) |
414-506 VAC |
Braking Type |
None |
Closed Loop |
No |
AC Line Regenerative |
No |
Operator Controls |
Built In |
NEMA Rating |
NEMA 1 |
Mounting |
Panel |
Package |
JHSN_DRIV_VFD68 |
Height |
10.25 " |
Width |
8.6875 " |
Depth |
7.5 " |
Max Frequency |
60 Hz |
Net Weight |
0 lbs |
Gross Weight |
0 lbs |
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved