VG2231VM
Johnson Controls HVAC Valves, VG2000 Globe Valves Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VG2231VM

Johnson Controls HVAC Valves, VG2000 Globe Valves Series
In stock
Item Number
VG2231VM
MFG Item Number
VG2231VM
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, VG2000 Globe Valves Series
Item #
VG2231VM
4in. Iron Valve Pdtc; Less Actuator;

VG2000 Globe Valves Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VG2231VM
Item Number VG2231VM
Manufacturer Johnson Controls
Product Series VG2000 Globe Valves
Family Series Johnson Controls HVAC Valves, VG2000 Globe Valves Series
Flow Capacity 150 Cv
Pipe Size 4 "
Connection Type Flanged
Max Static Pressure 175 psi
Body Pattern Two-Way Normally Open
Valve Style Globe
Trim Material Stainless Steel
Medium Temperature Range 35-281 °F
Flow Characteristic Modified Linear
Comments ANSI Class 125
Net Weight 0.0624 lbs
Gross Weight 96 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved