VG2831UM
Johnson Controls HVAC Valves, VG2000 Globe Valves Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VG2831UM

Johnson Controls HVAC Valves, VG2000 Globe Valves Series
In stock
Item Number
VG2831UM
MFG Item Number
VG2831UM
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, VG2000 Globe Valves Series
Item #
VG2831UM
3in. Iron Valve Mixing; Less

VG2000 Globe Valves Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VG2831UM
Item Number VG2831UM
Manufacturer Johnson Controls
Product Series VG2000 Globe Valves
Family Series Johnson Controls HVAC Valves, VG2000 Globe Valves Series
Flow Capacity 80 Cv
Pipe Size 3 "
Max Static Pressure 175 psi
Body Pattern Three-Way Mixing
Valve Style Globe
Trim Material Stainless Steel
Medium Temperature Range 35-281 °F
Flow Characteristic Modified Linear
Comments ANSI Class 125
Net Weight 0 lbs
Gross Weight 79 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved