VG7551CS
Johnson Controls HVAC Valves, VG7000 Compact Globe Valves Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

VG7551CS

Johnson Controls HVAC Valves, VG7000 Compact Globe Valves Series
In stock
Item Number
VG7551CS
MFG Item Number
VG7551CS
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

HVAC Valves, VG7000 Compact Globe Valves Series
Item #
VG7551CS
2W1/2Ang.73 L/Act

VG7000 Compact Globe Valves Series Information


Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number VG7551CS
Item Number VG7551CS
Manufacturer Johnson Controls
Product Series VG7000 Compact Globe Valves
Family Series Johnson Controls HVAC Valves, VG7000 Compact Globe Valves Series
Flow Capacity 0.73 Cv
Pipe Size 0.5 "
Connection Type Union Angle
Max Static Pressure 400 psi
Body Pattern Two-Way Normally Open
Valve Style Globe
Trim Material Brass
Medium Temperature Range 35-248 °F
Flow Characteristic Equal Percentage
Comments ANSI Class 250
Net Weight 2.255 lbs
Gross Weight 2.5 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved