Y65T31-0G
Johnson Controls Transformers, Y65 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

Y65T31-0G

Johnson Controls Transformers, Y65 Series
In stock
Item Number
Y65T31-0G
MFG Item Number
Y65T31-0G
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Transformers, Y65 Series
Item #
Y65T31-0G
Y65T31-0G; Y65T31-0G

Y65 Series Information

  • Split‑bobbin design provides best primary/secondary isolation
  • Multi‑tap primaries reduce stocking requirements and offer application flexibility
  • Choice of foot, plate, or conduit hub mounting provides mounting flexibility
  • Meets a wide range of power requirements from 24 VAC through 480 VAC
  • Color‑coded lead wires provide simplicity and standardization

The Y63, Y64, Y65, Y66, and Y69 Series Transformers provide 24 VAC power for loads of 40 VA through 300 VA. These transformers are designed for use on digital controllers, gas controls, ignition systems, motor actuators, staging controls, and most other 24 VAC HVAC/R control systems.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number Y65T31-0G
Item Number Y65T31-0G
Manufacturer Johnson Controls
Product Series Y65
Family Series Johnson Controls Transformers, Y65 Series
Phase 1
Type Control
VA Rating 40 VA
Primary Voltage 24 V
Secondary Voltage 24 V
Enclosed No
Primary Fuseholder Not Available
Secondary Fuseholder Not Available
Mounting Foot, Hub Mount
Termination Wire Leads
Temperature Range (F) -40-104 °F
Approvals CSA, UL
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved