2TLA858002R5200
Jokab Safety Safety Mats, JSNA-B Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

2TLA858002R5200

Jokab Safety Safety Mats, JSNA-B Series
In stock
Item Number
2TLA858002R5200
MFG Item Number
2TLA858002R5200
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Safety Mats, JSNA-B Series
Item #
2TLA858002R5200
Safety Mat, 42in.x42in., w/o Trim

JSNA-B Series Information

  • Resistant to Common Oils and Chemicals
  • Flame and Water Resistant
  • 24 Volt, 1/2 Amp AC or DC
  • No Joining Strips Required
  • Hermetically Sealed
The Safety Mat is used as personal protection within the dangerous areas around presses, robots, production lines, machines etc. When connected to a suitable monitoring system stepping on the Safety Mat will immediately be detected causing dangerous machine movements to be stopped. This is made possible by the detection of electrical contacts closing within the sandwich construction of the Mat.

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 2TLA858002R5200
Item Number 2TLA858002R5200
Manufacturer Jokab Safety
Product Series JSNA-B
Family Series Jokab Safety Safety Mats, JSNA-B Series
Mat Thickness 0.55 "
Outer Material Polyurethane
Contact Rating 24 V, 100 mA
Minimum Sensitivity 33 lbs (15 kg)
IP Rating IP65
Color Black
Net Weight 5 lbs
Gross Weight 84 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved