5DP2-5021-11
Joslyn Clark Contactors, 5DP Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

5DP2-5021-11

Joslyn Clark Contactors, 5DP Series
In stock
Item Number
5DP2-5021-11
MFG Item Number
85193
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, 5DP Series
Item #
5DP2-5021-11
CONTACTOR, 2-POLE N/O, 120VAC COIL

5DP Series Information

  • 12~600 VAC/VDC Coils
  • SCR Drive Contactor
  • NO or NC Power Poles
  • UL; CSA Approved
  • Up to 700 Amps
5DP Definite Purpose Contactors are designed for DC adjustable speed drive circuits using silicon controlled rectifier switching and other controls where a combination of normally open and normally closed power contacts are required.
  • Stainless Steel Springs
  • Free‑Floating Armature‑Magnetic Frame
  • Permanent Magnet Blowouts
  • Box Lug Termination
  • Molded Housing


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 85193
Item Number 5DP2-5021-11
Manufacturer Joslyn Clark
Product Series 5DP
Family Series Joslyn Clark Contactors, 5DP Series
Coil Type Magnetic
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Poles 2NO
DC Thermal Amp Rating 56 A
Mechanically Interlocked No
Auxiliary Contacts None
Termination Box Lug
Net Weight 5.21 lbs
Gross Weight 5.655 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved