The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
5DP7-7030-12
Joslyn Clark Contactors, 5DP Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
CONTACTOR, 2-POLE N/O, 120VDC COIL
12~600 VAC/VDC Coils SCR Drive Contactor NO or NC Power Poles UL; CSA Approved Up to 700 Amps 5DP Definite Purpose Contactors are designed for DC adjustable speed drive circuits using silicon controlled rectifier switching and other controls where a combination of normally open and normally closed power contacts are required.
Stainless Steel Springs Free‑Floating Armature‑Magnetic Frame Permanent Magnet Blowouts Box Lug Termination Molded Housing
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
1215
Item Number
5DP7-7030-12
Manufacturer
Joslyn Clark
Product Series
5DP
Family Series
Joslyn Clark Contactors, 5DP Series
Coil Type
Magnetic
Nominal Coil Voltage
125 VDC
Coil Voltage
120 VDC
Poles
2NO
DC Thermal Amp Rating
75 A
Mechanically Interlocked
No
Auxiliary Contacts
None
Termination
Box Lug
Net Weight
3.14 lbs
Gross Weight
3.14 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved