7001-5230-11
Joslyn Clark Contactors, 7000 Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

7001-5230-11

Joslyn Clark Contactors, 7000 Series
In stock
Item Number
7001-5230-11
MFG Item Number
81931
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, 7000 Series
Item #
7001-5230-11
CONTACTOR, 2-POLE N/C, 120VAC

7000 Series Information

  • 12~600 VAC/VDC Coils
  • SCR Drive Contactor
  • NO or NC Power Poles
  • UL; CSA Approved
  • Up to 700 Amps
7000 & 7001 Definite Purpose Contactors are designed for DC adjustable speed drive circuits using silicon controlled rectifier switching and other controls where a combination of normally open and normally closed power contacts are required.
  • Stainless Steel Springs
  • Free‑Floating Armature‑Magnetic Frame
  • Permanent Magnet Blowouts
  • Box Lug Termination
  • Molded Housing


Videos

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 81931
Item Number 7001-5230-11
Manufacturer Joslyn Clark
Product Series 7000
Family Series Joslyn Clark Contactors, 7000 Series
Coil Type Magnetic
Nominal Coil Voltage 120 VAC
Coil Voltage 120 VAC
Poles 2NC
DC Thermal Amp Rating 40 A
DC Make Current (N.C.) 70 A
Dynamic Braking Current 70 A
DC Make Voltage (N.C.) 500 V
Dynamic Braking Voltage 500 V
Mechanically Interlocked No
Auxiliary Contacts None
Termination Screw Pressure Plate
Net Weight 1.32 lbs
Gross Weight 1.52 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved