The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
A102-231414A-3
Joslyn Clark Limit Switches, HL Series
In stock
Item Number
A102-231414A-3
This item cannot be canceled or returned
Order by 5:00 PM ET and your package will ship the same day.
Product Details
Overview
Limit Switches, HL Series
Limit Switch, HLLA-1, 1-P N/O or N/C
Removable Silver to Silver Contacts Oil Impregnated Bearings Tapped Conduit Holes These Limit Switches are designed as pilot circuit devices for all heavy duty applications to limit travel or set up function at predetermined positions. Each contact may be independently changed from normally open to normally closed and vice versa without disassembly. The operating arm on most models may be field changed to the other side by reversing the shaft.
Specifications
Specifications
Ships Factory Direct
No
Manufacturer Part Number
76288
Item Number
A102-231414A-3
Manufacturer
Joslyn Clark
Product Series
HL
Family Series
Joslyn Clark Limit Switches, HL Series
Contacts
1NO/1NC
Direction of Operation
CW/CCW
Contact Rating (125 VAC)
6 A
Contact Rating (125 VDC)
2.2 A
Contact Rating (250 VAC)
3 A
Contact Rating (250 VDC)
1.1 A
Contact Rating (480 VAC)
1.5 A
Contact Rating (600 VAC)
1.2 A
Conduit Fitting
3/4 NPT
Indicator
No
Approvals
UL
Net Weight
12 lbs
Gross Weight
0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved