CV77U034A15-76
Joslyn Clark Contactors, CV Series
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

CV77U034A15-76

Joslyn Clark Contactors, CV Series
In stock
Item Number
CV77U034A15-76
MFG Item Number
87223
Series
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, CV Series
Item #
CV77U034A15-76
CONTACTOR

CV Series Information

  • Suitable for Worldwide Applications
  • Fully Phase Insulated
  • Mounts in Any Plane
  • Front Accessible
  • Lightweight

Joslyn Clark's unique Compact AC Vacuum Contactors & Starters are ideal for tough industrial applications. The compact design provides flexibility for retrofitting to all existing air break contactors, thus enabling an existing application to continue with maintenance cost and down time eliminated.



Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 87223
Item Number CV77U034A15-76
Manufacturer Joslyn Clark
Product Series CV
Family Series Joslyn Clark Contactors, CV Series
Nominal Coil Voltage 120 VAC
Coil Voltage 110 VAC, 120 VAC
Max Load Voltage 1,500 V
Max Load Current 400 A
Rated Frequency 50 Hz, 60 Hz
Making Current 4,000 A
Breaking Current 3,200 A
Dielectric Strength 6kV / 1 Min Interrupter
Interrupting Current 4,600 A
Withstand Current 18 kA @ 50 Msec
Short Time Current 7,000 A, 3,200 A
Switching Frequency v600/Hr
Chop Current 0.9 A
Allowable Fluctuation -1.5
Closing Power VA 1,100 VA @ 120 ms Duration
Holding Power 10-12 VA
Opening Time Ave. 160 ms
Closing Time Ave. 20-40 ms
Approvals CE, CSA, UL
Operating Temperature -40-122 °F
Vibration/Shock 40 Hz - 2G/30G
Net Weight 25.9 lbs
Gross Weight 29.36 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved