T31U031-26
Joslyn Clark Contactors
Toggle Nav

Sign in to see your recent orders, quotes and account activity.

Sign in
My Cart

T31U031-26

Joslyn Clark Contactors
In stock
Item Number
T31U031-26
MFG Item Number
97907
Order by 5:00 PM ET and your package will ship the same day.
Product Details

Overview

Contactors, Series
Item #
T31U031-26
Contactor

Series Information

Specifications

Specifications
Ships Factory Direct No
Manufacturer Part Number 97907
Item Number T31U031-26
Manufacturer Joslyn Clark
Family Series Joslyn Clark Contactors
Nominal Coil Voltage 240 VAC
Coil Voltage 220-240 VAC
Coil Type Electronic
Poles 3NO
Termination Screw
NEMA Frame Size 1
Max HP 200/208V 3PH 7.5 hp
Max HP 230/240V 3PH 7.5 hp
Max HP 575/600V 3PH 10 hp
Net Weight 0 lbs
Gross Weight 0 lbs
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved